3/4" PVC Coated Coupling, Aluminum

Item #: 874808

Cat #: PA0700CP00

UPC: 847656009298

Documents & Guides
Coupling, Size: 3/4 inch, Material: PVC Coated Aluminum.
Sign In or Register to view pricing and more.
Leviton
CS6360C #2cd/lkg Plug
Item #: 281202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Wiring Kellems
CS6360C LKG CONN, 50A 125V, 2P3W
Item #: 81357
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton Arrow Hart
CS6360EX CONN 50A 125V 2P3W H/L NYLON BK
Item #: 2442264
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Pass & Seymour
CS6360 2P3W 125V CONN
Item #: 558649
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Coupling, Size: 3/4 inch, Material: PVC Coated Aluminum.
PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.
Also known as: 847656009298, PA0700CP00

Specifications

Diameter: 3/4 in
Material: PVC Coated Aluminum
Diameter: 3/4 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)