N1 WIREWAY CONNECTOR GALVANIZED

Item #: 87479

Cat #: 1010C

UPC: 761515109076

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, U-Connector, 10" x 10", Type 1, Steel, Galvanized.

Overview

Wireway, U-Connector, 10" x 10", Type 1, Steel, Galvanized.
Also known as: 761515109076, 1010C

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)