Panel For Junction Box, 8" x 8", Steel/Epoxy Finish

Item #: 874768

Cat #: 077861

UPC: 622454451902

Sign In or Register to view pricing and more.
Documents & Guides
Panel for Junction Box Size: 8x8. Size/Dims: 6.88x8.75, Material/Finish: Steel/Expoxy Finish.

Overview

Panel for Junction Box Size: 8x8. Size/Dims: 6.88x8.75, Material/Finish: Steel/Expoxy Finish.
Kraloy back panels are made of 14 gauge carbon steel with a white epoxy powder coat finish and available in a range of sizes 6” to 16”. Designed to fit the Kraloy JBox, panels have pre-drilled holes that correspond to the mounting posts in the Kraloy JBox to be easily attached using Pan Head #10 X 1/2" thread forming screws.
Also known as: 622454451902, 077861

Specifications

Width: 8 in
Material: Steel
Height: 8 in
Width: 8 in
Height: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)