8W PAR20 LED Lamp, 30K

Item #: 874761

Cat #: LED8P20D30KFLB

UPC: 762148264286

Sign In or Register to view pricing and more.
Elite LED PAR Lamp PAR20, 7W, 50W Equivalent, 3000K, 625LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 40 Degree Flood, Black

Overview

Elite LED PAR Lamp PAR20, 7W, 50W Equivalent, 3000K, 625LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 40 Degree Flood, Black
Also known as: 762148264286, LED8P20D30KFLB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 515
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 8
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 515
Shape: PAR20 (Sealed Beam)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)