U-Connector, 12x12

Item #: 87475

Cat #: 1212C

UPC: 761515109090

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, U-Connector, 12" x 12", Type 1, Steel, Galvanized.

Overview

Wireway, U-Connector, 12" x 12", Type 1, Steel, Galvanized.
Also known as: 761515109090, 1212C

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)