Hazardous Location Heater, 300W

Item #: 874645

Cat #: DAHHL300AC

UPC: 783510287061

Documents & Guides
Hazardous Location Heater, 300W, Provides Freeze Protection Down To -76 F
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hazardous Location Heater, 300W, Provides Freeze Protection Down To -76 F
Designed for hazardous locations where electronic components require protection from cold freezing temperatures, condensation and corrosion.
Also known as: 783510287061, DAHHL300AC

Specifications

Color: Black
Wattage: 300
Width: 9 in
Depth: 2.400 in
Height: 8.750 in
Material: Aluminum
Finish: Anodized
Color: Black
Width: 9 in
Height: 8.750 in
Finish: Anodized
Wattage: 300
Depth: 2.400 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)