Slide Dimmer, 450W, Magnetic Low Voltage, Nova T, Gray

Item #: 87464

Cat #: NTLV-600-GR

UPC: 027557678575

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Gray

Overview

Nova T Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Gray
Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 120V/600VA (450W) in gray
Also known as: 027557678575, NTLV-600-GR

Specifications

Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Nova T
Wattage: 450
Volts AC: 120
Color: Gray
Family / Style: Nova T
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)