Wireway Closure Plate, 10" x 10", Type 1, Galvanized, No KOs
Item #:
87463
Cat #:
1010EG
UPC:
761515108710
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 10 x 10 Inch, Type 1, Steel, Galvanized, No Knockout
Overview
Wireway Closure Plate, 10 x 10 Inch, Type 1, Steel, Galvanized, No Knockout
Also known as: 761515108710, 1010EG
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Color: | Plain |
Width: | 10 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)