COMBO WIREWAY

Item #: 87458

Cat #: 121296GFL

UPC: 761515107515

Sign In or Register to view pricing and more.
Documents & Guides
UNT 121296GFL COMBO WIREWAY

Overview

UNT 121296GFL COMBO WIREWAY
Also known as: 761515107515, 121296GFL

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 96 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 96 in
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)