Transformer, Machine Tool, 0.75kVA, 230 X 460-115, Open

Item #: 874569

Cat #: 9T58K0051G38

UPC: 783173163672

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Machine Tool, 0.75 kVA, 230 X 460 Primary, 115 Volt AC Secondary, Open

Overview

Transformer, Machine Tool, 0.75 kVA, 230 X 460 Primary, 115 Volt AC Secondary, Open
Also known as: 783173163672, 9T58K0051G38

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Secondary Voltage: 115
Primary Voltage: 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 230/460
Volt Amps: 750
Secondary Voltage: 115

Customer Reviews

No reviews for this product
(0)