Uninterruptible Power Supply, 2000VA, 1800W, Tower Model

Item #: 874555

Cat #: GE9130L2000T-XL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, PW9130, 2000 Volt Amp, 1800 Watt, Tower Model, NEMA 5-20P Input, 120/208/220-240 Volt AC

Overview

Uninterruptible Power Supply, PW9130, 2000 Volt Amp, 1800 Watt, Tower Model, NEMA 5-20P Input, 120/208/220-240 Volt AC
Also known as: GE9130L2000T-XL

Specifications

Volt Amps: 2kVA
Volts AC: 120
Wattage: 1800
Volt Amps: 2kVA
Wattage: 1800
Volts AC: 120

Customer Reviews

No reviews for this product
(0)