500VA, AE Series CPT

Item #: 874487

Cat #: AE060500

UPC: 047503085875

Sign In or Register to view pricing and more.
Documents & Guides
500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.

Overview

500 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Also known as: 047503085875, AE060500

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)