Slide Dimmer, 600W, 3-Way, Snow

Item #: 87444
Cat #: DVSC-603PH-SW
UPC: 027557042994
Sign In or Register to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Color: Snow.

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Color: Snow.
Diva Dimmer - Satin Finish, clamshell packaging incandescent/Halogen, 3-way, 120V/600W clamshell packaging in snow
Also known as: 027557042994, DVSC-603PH-SW

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Color: Snow
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Color: Snow
Mounting: Surface
Dimmable: Yes
Wattage: 600
Volts AC: 120
Family / Style: Diva
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)