Connecting Interface, BOM-16-1, 20 Pole, Screw Clamp, DIN Rail Mount

Item #: 874388

Cat #: 063100521

UPC: 662019194738

Sign In or Register to view pricing and more.
Documents & Guides
Connecting Interface, BOM-16-1, 20 Pole, Screw Clamp, DIN Rail Mount

Overview

Connecting Interface, BOM-16-1, 20 Pole, Screw Clamp, DIN Rail Mount
Also known as: 662019194738, 063100521

Specifications

Mounting: DIN Rail
Family / Style: Entrelec
Poles: 20
Type: Connecting Interface
Mounting: DIN Rail
Poles: 20
Family / Style: Entrelec
Type: Connecting Interface

Customer Reviews

No reviews for this product
(0)