This product has been discontinued.
Attache Slide Dimmer, 300W, 20V, Single-Pole, Incandescent/Haloge
Item #: 87424
Cat #: LC-300NLH-BR
UPC: 027557390712
Sign In or Register to view pricing and more.
Documents & Guides
Attache Slide Dimmer, 300W, 20V, Single-Pole, Incandescent/Halogen, LED Locator Light, On-Cord, Slide-To-Off, Brown
Overview
Attache Slide Dimmer, 300W, 20V, Single-Pole, Incandescent/Halogen, LED Locator Light, On-Cord, Slide-To-Off, Brown
Also known as: 027557390712, LC-300NLH-BR
Specifications
Color: | Brown |
Type: | Slide, Locator Light, Single-Pole |
Volts AC: | 120 |
Wattage: | 300 |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Color: | Brown |
Volts AC: | 120 |
Dimmable: | Yes |
Type: | Slide, Locator Light, Single-Pole |
Wattage: | 300 |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)