30A, 3P, 600V/250VDC, HD Safety Switch, NEMA 4X

Item #: 874115

Cat #: DH361UWKW

UPC: 782114022689

Sign In or Register to view pricing and more.
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Includes: Upper Viewing Window. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Includes: Upper Viewing Window. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".
Also known as: 782114022689, DH361UWKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)