Drum Brake, AC Solenoid Operated, 11" Dia. Wheel, 325Lb.-Ft, 460VAC

Item #: 874019

Cat #: IC9516464V001AA015

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Drum Brake, AC Solenoid Operated, 11 Inch Diameter Wheel, 325 Lb.-Ft, 460 Volt AC

Overview

Drum Brake, AC Solenoid Operated, 11 Inch Diameter Wheel, 325 Lb.-Ft, 460 Volt AC
IC9516 brakes are spring-set, electrically released brakes operated by solenoids in the smaller sizes and Thrustor Plust mechanisms in the larger sizes. They provide reliable low-cost operation on varied applications throughout industry. They are used on cranes, bridges, turn-tables, conveyors, machine tools, elevators, printing presses, hoists, locks and dams, overhead doors, and deck machinery. GE IC9516 brakes, either Thrustor or solenoid operated, are springset, two-shoe brakes. They are electrically released by a solenoid in the smaller sizes and by a Thrustor mechanism in the larger ratings.
Also known as: IC9516464V001AA015

Specifications

Volts AC: 460
Mounting: Motor
Type: AC Solenoid, Drum Brake
Volts AC: 460
Type: AC Solenoid, Drum Brake
Mounting: Motor

Customer Reviews

No reviews for this product
(0)