4/0 PE Aluminum Overhead Cable, 1100'

Item #: 873947

Cat #: APPALOOSAXLP1100RL

UPC: 98012058995

Sign In or Register to view pricing and more.
Documents & Guides
(3) 4/0 AWG Conductor and (1) 4/0 AWG Neutral, PE Insulation, ACSR Neutral, Stallion, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1100 foot reel

Overview

(3) 4/0 AWG Conductor and (1) 4/0 AWG Neutral, PE Insulation, ACSR Neutral, Stallion, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1100 foot reel
Also known as: 98012058995, APPALOOSAXLP1100RL

Specifications

Length: 1100 ft
Conductors: 3
Gauge: 4/0
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 1100 ft
Gauge: 4/0
Material: Aluminum
Conductors: 3
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)