Non-Fused Disconnect, 60 Amp, 3-Pole

Item #: 873926

Cat #: EOT45U3P4-P

UPC: 804325194037

Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 60 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 7.87" x 5.75" x 5.84". Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 60 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 7.87" x 5.75" x 5.84". Integral Lug Kit Included.
Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 30HP. General purpose current rating 60A. Plastic enclosure, NEMA Type 4/4X Watertight, Pistol handle. Interlocked cover. Defeatable interlocking.
Also known as: 804325194037, EOT45U3P4-P

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 60
Type: Non-Fused
IP/NEMA Rating: NEMA 4X, NEMA 4
Phase: 3
Mounting: Surface
Type: Non-Fused
Poles: 3
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)