Coaxial Cable, CMP, 14/1, RG6/U, Plenum Rated, White, 1000' Reel

Item #: 873916

Cat #: 4130103/10

UPC: 721460710468

Sign In or Register to view pricing and more.
Documents & Guides
Coaxial Cable, CMP, 14 AWG/1, Solid Copper, RG6/U, Plenum Rated, White, 1000 Foot Reel

Overview

Coaxial Cable, CMP, 14 AWG/1, Solid Copper, RG6/U, Plenum Rated, White, 1000 Foot Reel
Also known as: 721460710468, 4130103/10

Specifications

Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Conductors: 1
Gauge: 14
Type: RG6
Length: 1000 ft
Jacket: Plenum
Conductors: 1
Type: RG6
Material: Copper
Color: White
Gauge: 14

Customer Reviews

No reviews for this product
(0)