
Fire and Electric Arc Proofing Tape, 3" x 20"
Item #: 873869
Cat #: 77-BLACK-3X20FT
UPC: 051128603338
Fire and Electric Arc Proofing Tape, Scotch, Unprinted. 3" Width, 20' Length. Thickness: 30 mils. Color: Black.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fire and Electric Arc Proofing Tape, Scotch, Unprinted. 3" Width, 20' Length. Thickness: 30 mils. Color: Black.
With over 60,000 products, 3M™ delivers science-based performance and extraordinary outcomes across almost any industry you can imagine. From harnesses to abrasives, 3M has what you need to get the job done.
Also known as: 051128603338, 77-BLACK-3X20FT, FIRE TAPE
Specifications
Width: | 3 in |
Color: | Black |
Length: | 20 ft |
Material: | Rubber |
Family / Style: | 77 Series |
Width: | 3 in |
Length: | 20 ft |
Family / Style: | 77 Series |
Color: | Black |
Material: | Rubber |
Customer Reviews
No reviews for this product
(0)