![Decora Dimmer, 450W, Low Voltage, Diva, Almond Decora Dimmer, 450W, Low Voltage, Diva, Almond](https://rexel-cdn.com/products/lutdvlv600pal.jpg?i=9288BB2E-7A3F-4653-A360-C41B2F7E2E35&f=420)
Decora Dimmer, 450W, Low Voltage, Diva, Almond
Item #:
87384
Cat #:
DVLV-600P-AL
UPC:
027557688277
Sign In or Register to view pricing and more.
Documents & Guides
Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond
Overview
Diva Decora Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W)in almond
Also known as: 027557688277, DVLV-600P-AL
Specifications
Wattage: | 450 |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Diva |
Wattage: | 450 |
Mounting: | Surface |
Family / Style: | Diva |
Volts AC: | 120 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)