Ariadni Dimmer and Fan Control, Almond

Item #: 87327

Cat #: AY2-LFSQ-AL

UPC: 027557121156

Sign In or Register to view pricing and more.
Ariadni Dual Toggle Dimmer and Fan Control, 300W, 120V, 1.5A, Single-Pole, Incandescent/Halogen, 3-Speed, Preset, Almond

Overview

Ariadni Dual Toggle Dimmer and Fan Control, 300W, 120V, 1.5A, Single-Pole, Incandescent/Halogen, 3-Speed, Preset, Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557121156, AY2-LFSQ-AL

Specifications

Volts AC: 120
Type: Preset, Dual, Single-Pole, Toggle, Fan Control, 3-Speed
Mounting: Surface
Wattage: 300
Poles: 1
Color: Almond
Amps: 1.500
Dimmable: Yes
Light Technology: Halogen
Family / Style: Ariadni
Volts AC: 120
Mounting: Surface
Poles: 1
Amps: 1.500
Light Technology: Halogen
Type: Preset, Dual, Single-Pole, Toggle, Fan Control, 3-Speed
Wattage: 300
Color: Almond
Dimmable: Yes
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)