Toggle Dimmer, 450W, Ariadni, Almond

Item #: 87321

Cat #: AYLV-600P-AL

UPC: 027557121200

Ariadni Toggle Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Dim, Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ariadni Toggle Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Dim, Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557121200, AYLV-600P-AL

Specifications

Wattage: 450
Type: Slide, Preset, Low Voltage, Magnetic, Single-Pole, Toggle
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Almond
Family / Style: Ariadni
Wattage: 450
Volts AC: 120
Poles: 1
Family / Style: Ariadni
Type: Slide, Preset, Low Voltage, Magnetic, Single-Pole, Toggle
Mounting: Surface
Color: Almond

Customer Reviews

No reviews for this product
(0)