Fuse Reducers for Class R Fuses, 200A to 400A, 250/600V

Item #: 87312

Cat #: NO.242-R

UPC: 051712613682

Documents & Guides
Fuse Reducers for Class R Dimension Fuses, 200A to 400A (Pair), 250/600V, For Bussmann Fuse Types, FRN-R, LPN-RK, FRS-R, LPS-RK
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Reducers for Class R Dimension Fuses, 200A to 400A (Pair), 250/600V, For Bussmann Fuse Types, FRN-R, LPN-RK, FRS-R, LPS-RK
Also known as: 051712613682, NO.242-R

Specifications

Material: Copper
Class: R
Volts AC: 250
Family / Style: LPN
Amps Range: 200 - 400
Material: Copper
Volts AC: 250
Amps Range: 200 - 400
Class: R
Family / Style: LPN

Customer Reviews

No reviews for this product
(0)