This product may not be available in all locations.

Starter, Magnetic, Size 00, 3PH, 480VAC Coil, 600VAC, 9A, NEMA 1
Item #: 873087
Cat #: CR306A10400AAADA
UPC: 783166860748
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 00, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 9 Amp Rated, NEMA 1 Enclosure, HAND-OFF-AUTO Control,
Overview
Starter, Magnetic, NEMA Size 00, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 9 Amp Rated, NEMA 1 Enclosure, HAND-OFF-AUTO Control,
Also known as: 783166860748, CR306A10400AAADA
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Control, Enclosed, Starter |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | CR306 |
Volts AC: | 600 |
Volts AC Control: | 480 |
Amps: | 9 |
Size: | 00 |
Phase: | 3 |
Type: | Control, Enclosed, Starter |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 9 |
Poles: | 3 |
Mounting: | Surface |
Family / Style: | CR306 |
Volts AC Control: | 480 |
Size: | 00 |
Customer Reviews
No reviews for this product
(0)