Heavy Duty Cable Tie, 120 lb, 15", White

Item #: 873045

Cat #: T120R9H4

UPC: 089306060963

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 500/pkg

Overview

Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Natural, 500/pkg
Also known as: 089306060963, T120R9H4

Specifications

Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 15.200 in
Color: Natural
Material: Nylon
Weight Capacity: 120 lbs
Length: 15.200 in

Customer Reviews

No reviews for this product
(0)