Slide Dimmer, 1000W, Single-Pole, Skylark, Almond
Item #:
87299
Cat #:
S-10P-AL
UPC:
027557691383
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Almond
Overview
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Almond
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/1000W in almond
Also known as: 027557691383, S-10P-AL
Specifications
Type: | 3-Way, Slide, Preset |
Volts AC: | 120 |
Poles: | 1 |
Wattage: | 1000 |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Type: | 3-Way, Slide, Preset |
Poles: | 1 |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 1000 |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)