Anchor Bolts, Pole, 18 Inch, 4-pack

Item #: 87295

Cat #: AB18-0

UPC: 784231041178

Sign In or Register to view pricing and more.
Anchor Bolts, Size: 3/4 In. X 18 In. X 3 In. 4-Pack

Overview

Anchor Bolts, Size: 3/4 In. X 18 In. X 3 In. 4-Pack
Also known as: 784231041178, AB18-0

Specifications

Mounting: Pole
Length: 18 in
Mounting: Pole
Length: 18 in

Customer Reviews

No reviews for this product
(0)