Power Tee, Reducing, M22, 4-P, Trunk 25A, Drop 15A

Item #: 87285

Cat #: 280-RT35

UPC: 662074372317

Sign In or Register to view pricing and more.
Documents & Guides
Power Tee, ArmorStart, Reducing, Drop M22, 3-Phase, 4-Pole, Trunk 25 Amp, Drop 15 Amp, Color Code B

Overview

Power Tee, ArmorStart, Reducing, Drop M22, 3-Phase, 4-Pole, Trunk 25 Amp, Drop 15 Amp, Color Code B
Our ArmorStart® Distributed Motor Controllers are a cost-effective, simple solution to your on-machine architecture. These controllers use quick disconnects for I/O, communications, motor, three-phase, and control power while offering several communication options. These controllers provide a solution integrated into EtherNet/IP™ and DeviceNet™ networks and options for safety installations. ArmorStart controllers are ideal for automotive, material handling, and packaging applications.
Also known as: 662074372317, 280-RT35

Specifications

Length: 1 in
Type: Slotted
Length: 1 in
Type: Slotted

Customer Reviews

No reviews for this product
(0)