Lamp Module, Integrated LED, 120VAC, White, Spring Clamp

Item #: 87284

Cat #: 800F-Q5W

UPC: 662468120500

Documents & Guides
Lamp Module, Integrated LED, 120 Volt AC, White, Spring Clamp, Latch Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp Module, Integrated LED, 120 Volt AC, White, Spring Clamp, Latch Mount
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-Q5W from Rockwell Automation® is an 800F push-button LED module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120500, 800F-Q5W

Specifications

Size: 22.5 mm
Volts AC: 120
Type: LED, Lamp Module
Mounting: Front
Family / Style: 800F
Material: Plastic
Color: White
Size: 22.5 mm
Type: LED, Lamp Module
Family / Style: 800F
Color: White
Volts AC: 120
Mounting: Front
Material: Plastic

Customer Reviews

No reviews for this product
(0)