Slide Dimmer, 600W, 3-Way, Skylark, Almond

Item #: 87283
Cat #: S-603PH-AL
UPC: 027557691659
Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Almond

Overview

Skylark Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Almond
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W, clamshell packaging in almond
Also known as: 027557691659, S-603PH-AL

Specifications

Type: 3-Way, Slide, Preset
Wattage: 600
Volts AC: 120
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Volts AC: 120
Dimmable: Yes
Wattage: 600
Mounting: Knuckle
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)