Bkr T2h 60a 3p T/m Ul

Item #: 872825

Cat #: T2H060TW

UPC: 662019936109

Sign In or Register to view pricing and more.
Documents & Guides
Abb; Circuit Breaker; Voltage Rating: 480 Vac; Amperage Rating: 60 Amp; Trip Range: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 100 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 3.540in; Width: 2.760 In; Height: 5.120 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 25000 Operations; Weight: 2.840 Lb; T2h060tw: Bkr T2h60a 3p T/m Ul Lvp

Overview

Abb; Circuit Breaker; Voltage Rating: 480 Vac; Amperage Rating: 60 Amp; Trip Range: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 100 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 3.540in; Width: 2.760 In; Height: 5.120 In; Interrupting Rating Class/breaking Capacity: High; Mechanical Life: 25000 Operations; Weight: 2.840 Lb; T2h060tw: Bkr T2h60a 3p T/m Ul Lvp
ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.
Also known as: 662019936109, T2H060TW

Specifications

Type: Thermal Magnetic
Type: Thermal Magnetic

Customer Reviews

No reviews for this product
(0)