Emergency Light, 50W, 2 Head, 6V Battery, 120/277V Input

Item #: 872803

Cat #: ELRC650M2

UPC: 784231380222

Documents & Guides
Emergency Light, 50 Watt, 2 Halogen Lamp Heads, 6 Volt Lead-Acid Battery, 120/277 Volt Input
Sign In or Register to view pricing and more.

No associated products found.

Overview

Emergency Light, 50 Watt, 2 Halogen Lamp Heads, 6 Volt Lead-Acid Battery, 120/277 Volt Input
Also known as: 784231380222, ELRC650M2

Specifications

Volts DC: 6
Color: White
Wattage: 50
Material: Steel
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Wattage: 50
Light Technology: Halogen
Color: White
Material: Steel
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)