2POS,KNOB,A-C,CLR,BP,ILL

Item #: 872789

Cat #: M2SS2-11C

UPC: 320500285043

Sign In or Register to view pricing and more.
Modular 2 position selector switch with clear illuminated actuator and 22mm mounting, actuator position is maintained at A and C.

Overview

Modular 2 position selector switch with clear illuminated actuator and 22mm mounting, actuator position is maintained at A and C.
Also known as: 320500285043, M2SS2-11C

Specifications

Color: Clear
Family / Style: Modular
Type: Non-Illuminated, Maintained, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Clear
Type: Non-Illuminated, Maintained, 3 Position, Selector Switch
Family / Style: Modular
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)