Dual Slide Dimmer/Fan, 300W/2.5A, Skylark, Almond
Item #:
87276
Cat #:
S2-LFH-AL
UPC:
027557691727
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, Color: Almond. ***Clamshell Packaging***
Overview
Skylark Dual Slide Dimmer and Fan Control, 120V, 300W (Dimmer), 2.5A (Fan), Incandescent/Halogen, Slide-To-Off, 3 Quiet Fan Speeds, Color: Almond. ***Clamshell Packaging***
Skylark Fan/Light Control, Single-pole, fully variable fan control and dimmer, 120V/300W light, 2.5A fan, clamshell packaging in almond
Also known as: 027557691727, S2-LFH-AL
Specifications
Type: | Switch, Slide, Dual, Single-Pole, Fan Control |
Volts AC: | 120 |
Wattage: | 300 |
Color: | Almond |
Mounting: | Knuckle |
Amps: | 2.500 |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | Switch, Slide, Dual, Single-Pole, Fan Control |
Wattage: | 300 |
Mounting: | Knuckle |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | Almond |
Amps: | 2.500 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)