Post/Wall Mount Meter

Item #: 872643

Cat #: CMP4111-MC

UPC: 782051080254

Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Construction, Surface Mount, Separate, Sealable Utility Termination and Meter Compartments, Padlockable Main Disconnect and Distribution Panel Compartment, Standard with Circuit Breaker Main Disconnect

Overview

Type 3R Construction, Surface Mount, Separate, Sealable Utility Termination and Meter Compartments, Padlockable Main Disconnect and Distribution Panel Compartment, Standard with Circuit Breaker Main Disconnect
B-Line Metering CMP4111 MC1 Metered Power Outlet Pedestal, 240 V, 100 A, 1, Mounting Type: Pad, Feed Type: Metered Pedestal
Also known as: 782051080254, CMP4111-MC

Specifications

Mounting: Post, Wall
Depth: 17 11/16 in
Width: 15.540 in
IP/NEMA Rating: NEMA 3R
Mounting: Post, Wall
Width: 15.540 in
Depth: 17 11/16 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)