10 - 14 Amp, IEC, Overload Relay

Item #: 872512

Cat #: TA25DU14

UPC: 804325366779

10 - 14 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 - 14 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.
Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.
Also known as: 804325366779, TA25DU14

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps: 14
Amps Range: 10 - 14
Poles: 3
Family / Style: A-Line
Amps Range: 10 - 14
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 14

Customer Reviews

No reviews for this product
(0)