Category 6 Cable, Plenum, 23 AWG, 4-Pair, Tape Separator, Violet

Item #: 872477

Cat #: 8774514/10

UPC: 721460711939

Sign In or Register to view pricing and more.
Documents & Guides
Category 6 Cable, Plenum, 23 AWG, 4-Pair, Tape Separator, Violet, 1000 Foot Box

Overview

Category 6 Cable, Plenum, 23 AWG, 4-Pair, Tape Separator, Violet, 1000 Foot Box
Also known as: 721460711939, 8774514/10

Specifications

Gauge: 23
Length: 1000 ft
Color: Violet
Family / Style: Media 6
Shielding: Shielded
Gauge: 23
Color: Violet
Shielding: Shielded
Length: 1000 ft
Family / Style: Media 6

Customer Reviews

No reviews for this product
(0)