48in Fan Downrod

Item #: 87242

Cat #: P2607-09

UPC: 785247114702

Sign In or Register to view pricing and more.
Documents & Guides
Prog P2607-09 48in Fan Downro

Overview

Prog P2607-09 48in Fan Downro
Also known as: 785247114702, P2607-09

Specifications

Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Color: Brushed Nickel
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)