Type 3R, Screw Cover, Wall Mount Enclosure

Item #: 872403

Cat #: 302412-RTSC

UPC: 782051005158

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 30.00x24.00x12.00, Material/Finish: Galvanized Steel/Gray.

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 30.00x24.00x12.00, Material/Finish: Galvanized Steel/Gray.
Also known as: 782051005158, 302412-RTSC

Specifications

Width: 24 in
Height: 30 in
Mounting: Surface
Color: Gray
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Width: 24 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 30 in
Color: Gray
Depth: 12 in

Customer Reviews

No reviews for this product
(0)