
Patch Panel, Cat 5e, 48 Port, RJ45, 110 Block
Item #: 872350
Cat #: 14120004-002
UPC:
Documents & Guides
Patch Panel, Cat 5e, 24 Port, RJ45, 110 Block
Sign In or Register to view pricing and more.
No associated products found.
Overview
Patch Panel, Cat 5e, 24 Port, RJ45, 110 Block
Also known as: 14120004-002
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Number of Ports: | 24 |
Connector Type: | CAT 5E |
Mounting: | Rack |
Size: | 1RMU |
Connector Type: | CAT 5E |
Color: | Black |
Number of Ports: | 24 |
Customer Reviews
No reviews for this product
(0)