Wall-Mount Enclosure, NEMA 4, 30 x 20 x 8"

Item #: 872296

Cat #: 30208-SD-M1-10

UPC: 799038591481

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Enclosure, NEMA 4, Premier Series, Hinge Cover, 30 x 20 x 8 Inch, Steel/Gray Finish

Overview

Wall-Mount Enclosure, NEMA 4, Premier Series, Hinge Cover, 30 x 20 x 8 Inch, Steel/Gray Finish
Also known as: 799038591481, 30208-SD-M1-10

Specifications

Height: 30 in
Depth: 8 in
Width: 20 in
Material: Steel
Mounting: Wall
Size: 20 x 30 x 8 in
IP/NEMA Rating: NEMA 4
Height: 30 in
Width: 20 in
Mounting: Wall
IP/NEMA Rating: NEMA 4
Depth: 8 in
Material: Steel
Size: 20 x 30 x 8 in

Customer Reviews

No reviews for this product
(0)