Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 18 x 12 x 8"

Item #: 872266

Cat #: RSC182408

UPC: 786725403103

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 18 x 24 x 8 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 18 x 24 x 8 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 786725403103, RSC182408

Specifications

Color: Gray
Size: 18 x 24 x 8 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Size: 18 x 24 x 8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)