Manual Motor Protector, 1.6 - 2.5 FLA, MS132, Rotary, 600VAC Rated

Item #: 872243

Cat #: MS132-2.5

UPC: 804325530552

Sign In or Register to view pricing and more.
Documents & Guides
Manual Motor Protector, 1.6 - 2.5 FLA (Full Load Amps), 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

Overview

Manual Motor Protector, 1.6 - 2.5 FLA (Full Load Amps), 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
The MS132-2.5 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 2.50 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 100 kA at 400 VAC and trip class 10. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
Also known as: 804325530552, MS132-2.5

Specifications

Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 2.500
Amps Range: 1.600 - 2.500
Phase: 3
Amps: 2.500
Type: Manual Motor Protector, Rotary Type
Amps Range: 1.600 - 2.500

Customer Reviews

No reviews for this product
(0)