Nova T Incandescent Dimmer, 1000W, 3WY, White

Item #: 87204

Cat #: NT-1003P-WH

UPC: 027557392099

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, White

Overview

Nova T Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, White
Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset,120V/1000W in white
Also known as: 027557392099, NT-1003P-WH

Specifications

Type: 3-Way, Slide, Halogen, Preset
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Halogen, Preset
Mounting: Surface
Color: White
Dimmable: Yes
Volts AC: 120
Poles: 1
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)