Overview
11B COVER, PLENUM, BLANK
Also known as: 785592722003, 72C1-VT
Specifications
Size: | 4 in |
Color: | Silver |
Material: | Steel |
Size: | 4 in |
Material: | Steel |
Color: | Silver |
Customer Reviews
No reviews for this product
(0)