SCREW&BAR KO SEAL 1"

Item #: 872021

Cat #: KOS-100

UPC: 785592102966

Sign In or Register to view pricing and more.
Documents & Guides
SCREW&BAR KO SEAL 1"

Overview

SCREW&BAR KO SEAL 1"
Also known as: 785592102966, KOS-100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)