2
more
![Splicer Terminal Block, 3-Pole, Single Primary - Single Secondary Splicer Terminal Block, 3-Pole, Single Primary - Single Secondary](https://rexel-cdn.com/products/16306-3c-500x50072dpi.jpg?i=9001C5BC-6BE9-48A4-9CB2-C069FEC5705F&f=420)
Splicer Terminal Block, 3-Pole, Single Primary - Single Secondary
Item #: 872
Cat #: 16306-3
UPC: 051712556378
Sign In or Register to view pricing and more.
Documents & Guides
Power Terminal Block, Splicer Terminal Block, 3-Pole, Line/Load: 6 AWG to 500 kcmil Copper/Aluminum, 600V AC/DC
Overview
Power Terminal Block, Splicer Terminal Block, 3-Pole, Line/Load: 6 AWG to 500 kcmil Copper/Aluminum, 600V AC/DC
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712556378, 16306-3
Specifications
Volts DC: | 600 |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 500 |
Volts DC: | 600 |
Volts AC: | 600 |
Color: | Black |
Allowable Gauge Range: | 6 - 500 |
Customer Reviews
No reviews for this product
(0)