This product has been discontinued.
11W PAR38 LED Lamp, 30K
Item #: 871726
Cat #: LED11PAR38/DIM/830/FL30/G2/RP
UPC: 046135792595
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6
Overview
LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6
Also known as: 046135792595, LED11PAR38/DIM/830/FL30/G2/RP
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 850 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 11 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 30° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Lumens: | 850 |
Color Rendering Index (CRI): | 82 |
Wattage: | 11 |
Light Technology: | LED |
Angle: | 30° |
Customer Reviews
No reviews for this product
(0)